Shop All Sheet Metal Screws
Hillman
No. 14 in. X 3 in. L Phillips Oval Head Sheet Metal Screws 50 pk
Mfr # 0823748
Zoro # G209203469
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 0823748
- Zoro # G209203469
- UPC # 8236419351
- Country of Origin Unknown
- Category Sheet Metal Screws
Details
Item | Sheet Metal Screw |
Description
Sheet metal screws or tapping screws are highly versatile. Though they are designed to attach metal to metal they're also used to attach metal to wood fiberglass and plastic. Great for general repair around the house their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK (M01200.060.0030)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 1/2 in Wd, 3 1/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0200)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 50 PK (53246)
- ZORO SELECT Flange Nut, 5/16"-18, Steel, Zinc Baked, 0.5 in Hex Wd, 0.17 in Hex Ht, 1500 PK (31NRNS)
- HILLMAN Sheet Metal Screw, #12 x 3 in, Stainless Steel Oval Head Phillips Drive (59630)
- HILLMAN Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 5 PK (41062)
- HILLMAN Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (5537)
- HILLMAN Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 5 PK (41060)
- HILLMAN Sheet Metal Screw, #6 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive (823226)
- HILLMAN Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 10 PK (5311)
- Hillman Self-Tapping Screws