Shop All Tacks & Push Pins
Hillman
No. 12 X 11/16 in. L Galvanized Silver Steel Cut Tacks 1.75 pk, 6PK
Mfr # 122605
Zoro # G509207068
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11/16 in
- Size #12
- Color Silver
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 122605
- Zoro # G509207068
- UPC # 38902565013
- Country of Origin United Kingdom
- Category Tacks & Push Pins
Dimensions
Length | 11/16 in |
Size | #12 |
Details
Item | Cut Tacks |
Color | Silver |
Material | Steel |
Finish | Galvanized |
Packaging Type | Clamshell |
Description
Steel tack with relatively large head and sharp point. Fasten upholstery and carpet or perform other light fastening jobs. Single point design. Blued. A short sharp-pointed nail with a flat broad head. Ideal for hanging or holding down charts banners calendars and much more. Easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 5 x 8" Jr. Legal Ruled Perforated Pad, Double-Stitched, 50 Pg, Pk12 (TOP63360)
- TOY TIME Construction Fort Building Toy Set for Kids with 60 Pieces Build, Play Kit for Indoor/Outdoor Use (959429ZQZ)
- TAPE LOGIC Tape Logic® Heavy-Duty Filament Tape Dispenser, 2", Gray, 1/Each (TDML2)
- ZORO SELECT 1-1/2" D-Ring Framed View Binder, Heavy Duty, Black (AVE68058)
- HILLMAN Thumb Tack Brass (122672)
- HILLMAN Assorted Push Pins 16 pk, 10PK (121152)
- HILLMAN Push Pin Assorted (122643)
- HILLMAN Thumb Tack White (122674)
- HILLMAN Thumb Tack Red (122673)
- HILLMAN 1/4 in. W X 1-1/4 in. L Galvanized Steel Fence Staples 9 Ga. 1-1/2 oz, 6PK (122664)
- HILLMAN Thumb Tack Yellow (122671)
- Hillman Tacks & Push Pins