Shop All Tacks & Push Pins
Hillman
No. 11 X 1/2 in. W X 0.5 in. L Blue Steel Double Point Tack Staple 11 Ga. 1-1/2 oz, 6PK
Mfr # 122657
Zoro # G609207067
product price: $2.59
/pk 6, $0.43/ea
Sold in multiples of 6 for $15.54
$15.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #11
- Color Blue
- Gauge 11 ga
- Material Steel
- Finish Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122657
- Zoro # G609207067
- UPC # 37504570722
- Country of Origin Taiwan, Province of China
- Category Tacks & Push Pins
Dimensions
Size | #11 |
Container Size | 1.5 oz |
Details
Item | Staples |
Color | Blue |
Gauge | 11 ga |
Material | Steel |
Finish | Blue |
Packaging Type | Boxed |
Indoor or Outdoor | Indoor |
Description
Double pointed tacks staples are traditionally used for wood applications. Great for reholpostry projects. With alsmot unlimited uses keep in the office or calss room. Sharp-pointed nail with a double point staple like. Easy to install. Available in Assorted Colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Bind System Cover, Round Corners, Blk, PK25 (5224701)
- C-LINE PRODUCTS Shop Ticket Holder, 9x12, Black, PK15 (50912)
- INTERDESIGN CLEAR LINUS ORG 6X6X2"" (52630)
- 2000 PLUS Replacement Ink Pad, Blue (65472)
- HILLMAN Push Pin Assorted (122643)
- HILLMAN No. 5 Galvanized Steel Wire Cloth Staple 5 Ga. 1.5 oz, 6PK (122660)
- HILLMAN Assorted Push Pins 16 pk, 10PK (121152)
- HILLMAN Black Push Pins 40 pk, 6PK (122676)
- HILLMAN 1/4 in. W X 1-1/4 in. L Galvanized Steel Fence Staples 9 Ga. 1-1/2 oz, 6PK (122664)
- HILLMAN 40Pk Grn Thumb Tack (122675)
- ADVANTUS FabricPanel WallClips, Assrtd Colors, PK50 (75336)
- Hillman Tacks & Push Pins