Shop All Mailbox Accessories
Hillman
Natural Wood Rectangle Address Plate, 3PK
Mfr # 844113
Zoro # G109215159
Sold in multiples of 3 for $21.45
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Natural
- Depth 1 in
- Letter Size 4 in
- Wood Type Pine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 844113
- Zoro # G109215159
- UPC # 45899391006
- Country of Origin United States
- Category Mailbox Accessories
Dimensions
Depth | 1 in |
Letter Size | 4 in |
Details
Material | Wood |
Color | Natural |
Item | Address Plate |
Wood Type | Pine |
Shape | Rectangle |
Double Sided | Yes |
Product Type | Number |
Description
This natural pine address plaque provides many options for stylistic expression. It is intended for outdoor use and can be painted stained or left natural. Ideal for 4 in. house numbers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICMS11BK)
- TAPECASE Carton Tape, Kraft Paper, Brown, 70mmx450Ft (15C766)
- QUALARC Liberty Chute Suitable for 8 to 14 in. walls - Black (LSF-LS14CHC)
- AVERY Label, Round, 2"", Glossy Clear 120PK (AVE22825)
- HILLMAN White Wood Paintable Address Plate, 3PK (848711)
- HILLMAN Distinctions Black Die-Cast Zinc Heritage Address Plate, 3PK (847331)
- HILLMAN Distinctions Gloss Die-Cast Zinc Rectangle Address Plate, 3PK (843253)
- QUALARC Post only, w/support bracket, decorative fluted base and ball finial (LPST-804-BZ)
- QUALARC The Hanford TRIPLE mailbox post system w/Scroll Supports (HPWS3-US-700-LM)
- ARCHITECTURAL Mailboxes Mailbox Flag Kit (RFL100AM)
- SOLAR GROUP Post Mailbx Steel Black (SDPK0000)
- Hillman Mailboxes & Accessories