Shop All Drywall Nails
Hillman
Nail Pnl Wht 1 In 1-1/2 Oz
Mfr # 532661
Zoro # G006915800
product price: $12.19
/pk 6, $2.03/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1-1/2"
- Finish Tempered
- Head Type Panel
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 532661
- Zoro # G006915800
- UPC # 8236436907
- Country of Origin United Kingdom
- Category Drywall Nails
Dimensions
Length | 1-1/2" |
Details
Item | Drywall Nail |
Material | Steel |
Finish | Tempered |
Head Type | Panel |
Shank Type | Ring |
Description
Nail Box Polished 4D 1-1/2In, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 80 mm Length (13-3958)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04360.062.0350)
- MIDWEST FASTENER Class 8.8, M16-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (51395)
- ARMOR COAT Grade 8, 5/16"-18 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 50 PK (UST235754)
- HILLMAN Lb 1-1/2" Ring Dry Nail (461260)
- HILLMAN Lb 1-1/4 Brt Dry Nail (461472)
- HILLMAN Lb 1-5/8" Ring Dry Nail (461262)
- PROSOURCE Nail Panel 1-5/8In Black 6Oz (NTP-083-PS)
- PROSOURCE Nail Panel Brown 1In 1Lb (NTP-160-PS)
- ZORO SELECT Drywall Nail, Cupped, 1 3/8 L, Pk1860 (4NEZ5)
- PROSOURCE Nail Panel 1-5/8In Dk Oak 6Oz (NTP-091-PS)
- Hillman Drywall Nails