Shop All Drywall Nails
Hillman
Nail Pnl Wht 1-5/8 In 1-1/2 Oz
Mfr # 532662
Zoro # G706915728
product price: $14.65
/pk 6, $2.44/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1-5/8"
- Finish Tempered
- Head Type Panel
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 532662
- Zoro # G706915728
- UPC # 8236436921
- Country of Origin United Kingdom
- Category Drywall Nails
Dimensions
Length | 1-5/8" |
Details
Item | Drywall Nail |
Material | Steel |
Finish | Tempered |
Head Type | Panel |
Shank Type | Ring |
Description
Nail Pnl Wht 1 In 1-1/2 Oz, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 3x22mm, PK100 (M39100.030.0022)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U51205.125.0001)
- MIDWEST FASTENER .062" x 1-5/16" 18-8 Stainless Steel Hitch Pin Clips 10PK (74962)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0032)
- HILLMAN Lb 1-1/2" Ring Dry Nail (461260)
- HILLMAN Lb 1-1/4 Brt Dry Nail (461472)
- HILLMAN Lb 1-5/8" Ring Dry Nail (461262)
- GRIP-RITE 1-5/8 in. Drywall Phosphate-Coated Steel Nail Cupped Head 1 lb (158PCDW1)
- ZORO SELECT Drywall Nail, Cupped, 1 3/8 L, Pk1860 (4NEZ5)
- PROSOURCE Nail Panel 1Inch White 6Oz Pk (NTP-073-PS)
- PROSOURCE Nail Panel Brown 1In 1Lb (NTP-160-PS)
- Hillman Drywall Nails