Shop All Drywall Nails
Hillman
Nail Pnl Blk Wlnt 1 In 6 Oz
Mfr # 41798
Zoro # G706915742
product price: $11.65
/pk 5, $2.33/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1"
- Finish Tempered
- Head Type Panel
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41798
- Zoro # G706915742
- UPC # 8236435641
- Country of Origin United Kingdom
- Category Drywall Nails
Dimensions
Length | 1" |
Details
Item | Drywall Nail |
Material | Steel |
Finish | Tempered |
Head Type | Panel |
Shank Type | Ring |
Description
Tack Cut Copper 10 X 5/8, 6PK, 5PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 33/64 in L, 9/16 in Dia., Zinc Alloy, Plain (951618-13-PK500)
- ZORO SELECT Slotted Shim 3 x 3" x 0.004", Pk20 (36D734)
- MIDWEST FASTENER 1/2"-20 x 1" Black Oxide Steel Fine Thread Socket Set Screws 4PK (931544)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (U04160.043.0175)
- HILLMAN Lb 3" 16D Brt Dplx Nail (461396)
- HILLMAN Lb 1-1/4 Brt Dry Nail (461472)
- HILLMAN Lb 1-5/8" Ring Dry Nail (461262)
- HILLMAN Lb 1-1/2" Ring Dry Nail (461260)
- PROSOURCE Nail Panel 1-5/8In Black 6Oz (NTP-083-PS)
- PRO-FIT Drywall Nail Brt1-5/8"1# (0061108)
- GRIP-RITE 1-5/8 in. Drywall Bright Steel Nail Flat Head 1 lb (158ATDW1)
- Hillman Drywall Nails