Shop All Drive Pin Anchors
Hillman
Nail Drive Anchor, 3/4" Dia., 1" L, Nylon
Mfr # 78799
Zoro # G709203099
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 78799
- Zoro # G709203099
- UPC # 8236108002
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 1" |
Details
Item | Nail Drive Anchor |
Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1 in Shoulder Lg, Stainless Steel (STR74451C16)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33181)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (09281)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Black Oxide, 1-3/64 in Ht, 5 PK (U12421.101.0002)
- HILLMAN Nail Drive Anchor, 1/4" Dia., 2" L, Zinc Plated, 6 PK (9406)
- HILLMAN Strike Anchor, 3/8 in Dia, 4-3/4 in L, Steel, Yellow Dichromate (375682)
- HILLMAN Nail Drive Anchor, 1/2" Dia., 4-3/4" L, Zinc Plated, 25 PK (5305537)
- HILLMAN Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Zinc Plated, 6 PK (9405)
- HILLMAN NYLON ANC TRUSS 1/4X3 (370573)
- HILLMAN Nail Drive Anchor, 0.312" Dia., 2-3/4" L, Zinc Plated, 50 PK (5305479)
- ZORO SELECT Nail Drive Anchor, 1/2" Dia., 4-3/4" L, Steel Yellow Zinc, 80 PK (B70651.050.0475)
- Hillman Drive Pin Anchors