Shop All Drive Pin Anchors
Hillman
Nail Drive Anchor, 1/2" Dia., 4-3/4" L, Zinc Plated, 25 PK
Mfr # 5305537
Zoro # G007196529
original price:
$129.99
7% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5305537
- Zoro # G007196529
- UPC # 8236109474
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 4-3/4" |
Details
Item | Nail Drive Anchor |
Finish | Zinc Plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/4in, PK5 (U39150.031.0125)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 1-1/16 in Hex Wd, 2 PK (250561BG)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 5, Black Oxide, 35/64 in Ht, 25 PK (N01120.062.0002)
- ZORO SELECT Ultrasonic Insert, #6-32, 5/32 in L, 0.206 in Insert Dia., 0.199 in Tapered End Dia., Brass, 100 PK (1GML7)
- HILLMAN Nail Drive Anchor, 1/4" Dia., 2" L, Zinc Plated, 6 PK (9406)
- HILLMAN Nail Drive Anchor, 0.312" Dia., 2-3/4" L, Zinc Plated, 50 PK (5305479)
- HILLMAN Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Zinc Plated, 6 PK (9405)
- HILLMAN Nail Drive Anchor, 3/4" Dia., 1" L, Nylon (78799)
- HILLMAN Strike Anchor, 3/8 in Dia, 4-3/4 in L, Steel, Yellow Dichromate (375682)
- HILLMAN NYLON ANC TRUSS 1/4X3 (370573)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (ZAS150)
- Hillman Drive Pin Anchors