Shop All Drive Pin Anchors
Hillman
Nail Drive Anchor, 0.38" Dia., 4-3/4" L, 25 PK
Mfr # 5305503
Zoro # G609281418
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 0.38"
- Overall Length 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5305503
- Zoro # G609281418
- UPC # 8236557831
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 0.38" |
Overall Length | 4-3/4" |
Details
Item | Nail Drive Anchor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD50400H)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK50 (WWG-250-2500-SZ)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 50 PK (N04104.037.0075)
- DISCO Split Lock Washer, For Screw Size 12 mm Bright Zinc Plated Finish (1664PK)
- HILLMAN Nail Drive Anchor, 1/2" Dia., 4-3/4" L, Zinc Plated, 25 PK (5305537)
- HILLMAN Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Zinc Plated, 6 PK (9405)
- HILLMAN Nail Drive Anchor, 0.312" Dia., 2-3/4" L, Zinc Plated, 50 PK (5305479)
- HILLMAN NYLON ANC TRUSS 1/4X3 (370573)
- HILLMAN Strike Anchor, 3/8 in Dia, 4-3/4 in L, Steel, Yellow Dichromate (375682)
- HILLMAN Nail Drive Anchor, 3/4" Dia., 1" L, Nylon (78799)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1" L, Steel Zinc Plated, 100 PK (04066)
- Hillman Drive Pin Anchors