Shop All Drive Pin Anchors
Hillman
Nail Drive Anchor, 0.32" Dia., 2" L, Steel Zinc Plated
Mfr # 5305461
Zoro # G203979445
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5305461
- Zoro # G203979445
- UPC # 8236557817
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 0.32" |
Overall Length | 2" |
Details
Item | Nail Drive Anchor |
Material | Steel |
Finish | Zinc Plated |
Description
Features
- Size: 5/16'' x 2''
- Resists vibration
- Preloads itself
- Reduces the need for templated
- Zinc Plated Steel
- Box of 50
- Diemension: 2" H x 4.5" W x 3.5" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Stainless Steel, 18-8, Plain Finish (13304)
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-6000NT)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U51010.031.0350)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37170.025.0001)
- HILLMAN Nail Drive Anchor, 3/4" Dia., 1" L, Nylon (78799)
- HILLMAN NYLON ANC TRUSS 1/4X3 (370573)
- HILLMAN Nail Drive Anchor, 1/2" Dia., 4-3/4" L, Zinc Plated, 25 PK (5305537)
- HILLMAN Nail Drive Anchor, 0.312" Dia., 2-3/4" L, Zinc Plated, 50 PK (5305479)
- HILLMAN Strike Anchor, 3/8 in Dia, 4-3/4 in L, Steel, Yellow Dichromate (375682)
- HILLMAN Nail Drive Anchor, 1/4" Dia., 2" L, Zinc Plated, 6 PK (9406)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0075)
- Hillman Concrete Anchors