Shop All Picture Hangers & Mirror Hanging Hardware
Hillman
MegaHook Brass-Plated Gold Heavy Duty Picture Hook 100 lb 1 pk, 5PK
Mfr # 122410
Zoro # G109200766
product price: $8.19
/pk 5, $1.64/ea
Sold in multiples of 5 for $40.95
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass Plated
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122410
- Zoro # G109200766
- UPC # 8236800227
- Country of Origin Canada
- Category Picture Hangers & Mirror Hanging Hardware
Details
Item Type | Picture Hook |
Finish | Brass Plated |
Material | Brass |
Description
Hillman Heavy Duty MegaHook Kit secures wall decor up to 100lbs. in drywall and 150lbs in wood. Easy to install simply place the MegaHook in the desired location drill MegaHook into wall then set the large brass screw inside MegaHook drill until secure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Zinc-Plated Steel 7-3/4 in. L Double Hinge Safety Hasp (N226-512)
- LCN LCN 1250 Door Closer Light Duty (1250RWPAALSLIMPC)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 176 PHL 626 234 ASA)
- OLYMPUS Olympus: 600DW 7/8 26D R1 4T21579 (OLY-600-26D78-4T2)
- HILLMAN Plastic Coated Clear Mirror Holder Kit 20 lb 4 pk, 10PK (121144)
- HILLMAN Hillman Fasteners 122200 4 Pack; Clear Plastic; Mirror Rosettes With Buds (772905)
- HILLMAN 25' 30Lb Picture Wire (121110)
- HILLMAN 122377 Wall Dog Brass Hanger- Pack - 3 (711913)
- HILLMAN OOK 50133 Picture Hanging Wire, 75 ft L, Steel, Galvanized, 20 ga Gauge (534648)
- HILLMAN AnchorWire Brass-Plated Gold Brick Picture Hanger 30 lb 2 pk, 10PK (122354)
- SIMPLY FRAMES 3 in. H x 10 in. L Wall Plate Holder, Bright Silver (SW-103S)
- Hillman Picture Hangers & Mirror Hanging Hardware