Shop All Hex Nuts
Hillman
Machine Screw Hex Nut, #10-32, Brass
Mfr # 3009388
Zoro # G109116678
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Brass
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | #10-32 |
Details
Item | Machine Screw Hex Nut |
Material | Brass |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Staples, 20 ga, 1/4 in Leg L, 18-8 Stainless Steel (35504SS)
- BIG HORN Birch Wood Dowel Pins (Size: 1/4 Inch x 1-1/2 Inch), PK 100 (14204)
- ZORO SELECT 1/4"-20 x 1-3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0175)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, White, Nylon 8 PK (76453)
- HILLMAN Hex Nut, 1/4"-20, Steel, Grade 2, Galvanized (810503)
- HILLMAN 25Lb 1/2-13 Hex Nut (660008)
- HILLMAN Hex Nut, 1/2"-13, Steel, Zinc Plated (57311)
- HILLMAN 810512 Hex Nut, Coarse Thread, 1/2-13 Thread, Steel, Galvanized (7810512)
- HILLMAN Machine Screw Hex Nut, #8-32, Zinc Plated, 100 PK (140018)
- HILLMAN 100Pk 10-32 Hex Nut (140024)
- ZORO SELECT Hex Nut, M3.5-0.60, Steel, Class 6, Zinc Plated, 2.80 mm Ht, 100 PK (HN46003500-100P1)
- Hillman Hex Nuts