Shop All Lock Nuts
Hillman
Lock Nut, 1/4"-20, Steel, Zinc Plated, 100 PK
Mfr # 180147
Zoro # G208181126
Sold in multiples of 4 for $41.16
$41.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Lock Nut |
Material | Steel |
Finish | Zinc Plated |
Description
100 Pack, 1420, Coarse Thread, Zinc Plated Steel, Nylon Insert Lock Nut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 12 PK (932102)
- MAUDLIN PRODUCTS Brown Plastic Shim Coil - .010" x 20" x 20" (PL-010S)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , 316 Stainless Steel Plain Finish, 25 PK (Z0449-316)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 100 PK (U37200.019.0001)
- HILLMAN STOP NTS SAE 3/8-24 (180183)
- HILLMAN 180267 6-32 in. Keps Lock Nut (5136916)
- HILLMAN Nylon Insert Lock Nut, Stainless Steel (803083)
- HILLMAN 180159 0.50-13 Coarse Thread- Nylon Insert Lock Nut., 50PK (313825)
- HILLMAN 50Pk 1/4-20 Lock Nut (829720)
- HILLMAN 180270 8-32 in. Keps Lock Nut (5136924)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 3000 PK (934470)
- Hillman Lock Nuts