Shop All Lock Nuts
Hillman
Lock Nut, 1/4"-20, Steel, Zinc Plated, 10 PK
Mfr # 6289
Zoro # G009209579
product price: $1.99
/pk 10, $0.20/ea
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Lock Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
Zinc-plated nylon stop nuts resist corrosion to help ensure your project is done right. Compressible nylon inserts bind the nuts to eliminate the need for lock washers and prevent loosening due to vibration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, 2 in, Plain Nylon 10 PK (3231218200)
- J.W. WINCO Eye Bolt M36, 70 mm ID, Steel, Zinc Plated (580-M36-ST)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 50 PK (67724)
- ZORO SELECT Wood Screw, #8, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0300)
- HILLMAN 180267 6-32 in. Keps Lock Nut (5136916)
- HILLMAN KEPS NUTS MS 6-32 (180267)
- HILLMAN Nylon Insert Lock Nut, Steel, Zinc Plated (312058)
- HILLMAN Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded (829716)
- HILLMAN 50Pk 1/4-20 Lock Nut (829720)
- HILLMAN 180159 0.50-13 Coarse Thread- Nylon Insert Lock Nut., 50PK (313825)
- ZORO SELECT Nylon Insert Lock Nut, M16-1.50, Steel, Class 5, Zinc Plated, 16 mm Ht, 25 PK (M12320.160.0150)
- Hillman Lock Nuts