Shop All Masonry Nails
Hillman
Lb 9X2.5" Flt Mas Nail
Mfr # 461403
Zoro # G406715383
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Tempered
- Gauge 9GA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461403
- Zoro # G406715383
- UPC # 38902055613
- Country of Origin China
- Category Masonry Nails
Dimensions
Length | 2-1/2" |
Details
Material | Steel |
Finish | Tempered |
Gauge | 9GA |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M55060.060.0060)
- ZORO SELECT #10-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (NUT90110F)
- MECHANICAL PLASTICSRP Strike-It Masonry Screw, 100 PK (DN1412)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK950 (4NFD6)
- HILLMAN Hillman Fasteners 461801 1.5 in. Fluted Shank Masonry Nail - Pack Of 5 (832046)
- HILLMAN Hillman Fasteners 461800 1 in. Fluted Shank Masonry Nail - Pack Of 5 (832032)
- HILLMAN Lb 8X2.5" Cut Mas Nail (461406)
- HILLMAN Lb 9X1.5 Flute Mas Nail (461401)
- BASF Grip-Rite 8D 2-1/2 in. Masonry Cut Bright Steel Nail T-Head Head 5 lb (8CUTMAS5)
- BASF Grip-Rite 4D 1-1/2 in. Masonry Bright Steel Nail T-Head Head 5 lb (112TFMAS5)
- GRIP-RITE 6D 2 in. Masonry Cut Steel Nail T-Head Head 5 lb (6CUTMAS5)
- Hillman Masonry Nails