Shop All Masonry Nails
Hillman
Lb 9X2 Flt Mas Nail
Mfr # 461402
Zoro # G206715385
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Tempered
- Gauge 9GA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461402
- Zoro # G206715385
- UPC # 38902057396
- Country of Origin China
- Category Masonry Nails
Dimensions
Length | 2" |
Details
Material | Steel |
Finish | Tempered |
Gauge | 9GA |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Nut Insert, #10-24 Thrd Sz, Aluminum, 10 PK (69303)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, 5 ft, Stainless Steel, 316, Plain Finish (36345)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 5/16 in, Steel Pan Head Phillips Drive (A0100080020P)
- ZORO SELECT Low Crown Cap Nut, #6-32, Steel, Zinc Plated, 11/32 in H, 10 PK (CPB179)
- HILLMAN Lb 9X2.5" Flt Mas Nail (461403)
- HILLMAN Hillman Fasteners 461801 1.5 in. Fluted Shank Masonry Nail - Pack Of 5 (832046)
- HILLMAN Hillman 42066 3 in. Concrete Screw Nails - pack of 5 (5611637)
- HILLMAN Lb 8X2.5" Cut Mas Nail (461406)
- HILLMAN Hillman Fasteners 461800 1 in. Fluted Shank Masonry Nail - Pack Of 5 (832032)
- PRO-FIT Nail Masonry Hardcut 10D 1Lb (93178)
- PRO-FIT 00 Square Cut Nail, Concrete Cut Nails, 4D, 112 in L, Steel, Brite, Rectangular Head (93098)
- Hillman Masonry Nails