Shop All Masonry Nails
Hillman
Lb 9X1.5 Flute Mas Nail
Mfr # 461401
Zoro # G306715377
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Tempered
- Gauge 9GA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461401
- Zoro # G306715377
- UPC # 38902057389
- Country of Origin China
- Category Masonry Nails
Dimensions
Length | 1-1/2" |
Details
Material | Steel |
Finish | Tempered |
Gauge | 9GA |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 5/16 in Ht, 10 PK (4CAR2)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U04100.050.0700)
- DEWALT Lag Shield Short Lag Shield, 1/2" Dia, 1" L, Alloy Steel Zinc Plated, 50 PK (01051-PWR)
- SABERDRIVE 1/4"-20 x 1 in Torx Flat Machine Screw, Black Phosphate Steel, 71 PK (51267)
- HILLMAN Hillman Fasteners 461801 1.5 in. Fluted Shank Masonry Nail - Pack Of 5 (832046)
- HILLMAN Hillman Fasteners 461800 1 in. Fluted Shank Masonry Nail - Pack Of 5 (832032)
- HILLMAN Lb 8X2.5" Cut Mas Nail (461406)
- MAZE NAILS Cut Hardened Masonry Nails (CMH8530)
- GRIP-RITE 6D 2 in. Masonry Bright Steel Nail T-Head Head 1 lb (2TFMAS1)
- PRO-FIT 00 Nail, Fluted Concrete Nails, 6D, 2 in L, Steel, Brite, Flat Head, Fluted Shank, 1 lb (29138)
- PRO-FIT Nail Masonry Hardcut 10D 50Lb (0093172)
- Hillman Masonry Nails