Shop All Masonry Nails
Hillman
Lb 3X9 Brt Cut Mas Nail
Mfr # 461501
Zoro # G406715376
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Tempered
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461501
- Zoro # G406715376
- UPC # 38902062598
- Country of Origin China
- Category Masonry Nails
Dimensions
Length | 9" |
Details
Material | Steel |
Finish | Tempered |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51050.025.0175)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0250)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 25 PK (U01000.025.0600)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Black, 100 PK (SJ4575)
- HILLMAN Lb 9X2 Flt Mas Nail (461402)
- HILLMAN Hillman Fasteners 461801 1.5 in. Fluted Shank Masonry Nail - Pack Of 5 (832046)
- HILLMAN Hillman Fasteners 461800 1 in. Fluted Shank Masonry Nail - Pack Of 5 (832032)
- HILLMAN Lb 9X2.5" Flt Mas Nail (461403)
- HILLMAN Lb 8X2.5" Cut Mas Nail (461406)
- HILLMAN Hillman 42066 3 in. Concrete Screw Nails - pack of 5 (5611637)
- MAZE NAILS Lb 1.5"Stl Cut Mas Nail (CMH4-1)
- Hillman Masonry Nails