Shop All Finishing Nails
Hillman
Lb 3X10 Finish Nail
Mfr # 461640
Zoro # G706674403
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot-Dipped Galvanized
- Size 10D
- Length 3"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461640
- Zoro # G706674403
- UPC # 8236649185
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 10D |
Length | 3" |
Details
Material | Steel |
Finish | Hot-Dipped Galvanized |
Color | Silver |
Head Type | Brad |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 1-1/2 in Length, 5 PK (25X150KCS/BLKOX)
- ZORO SELECT U-Drive Screw, #7 Thread Size, Zinc Plated Steel, 21/200 Head Ht, 5/16 in Lg, 100 PK (DS-0705-100)
- ZORO SELECT 1/4"-20 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0100)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Brass, Not Graded, Plain Finish (BR.51601802.PL.DAR)
- HILLMAN Nail Trim Zinc Pltd 1-1/4 In (122536)
- HILLMAN Lb 1.5X4Brt Finish Nail (461370)
- HILLMAN 1x17 Galv Wire Brad (122522)
- HILLMAN Hillman 42078 6 oz Soffit & Trim Nails Gray - 1.25 in. - pack of 5 (5365622)
- HILLMAN #10-5/8 BLUED CUT TACK FAS-PAK (532362)
- HILLMAN Nail Upholstery Bronze (122686)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK950 (4NFD6)
- Hillman Finishing Nails