Shop All Deck Nails
Hillman
Lb 3.5" 16D Deck Nail
Mfr # 461336
Zoro # G006711518
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Hot Dipped Galvanized
- Size 16D
- Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 461336
- Zoro # G006711518
- UPC # 38902057211
- Country of Origin China
- Category Deck Nails
Dimensions
Size | 16D |
Length | 3-1/2" |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR Large Head Rivet; Black, 250PK (ALL18168)
- HHIP 0.300" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0300)
- ZORO SELECT Thin Hex Nut, M10-1.00, Steel, Class 4, Zinc Plated, 5 mm Ht, 100 PK (M11380.100.0100)
- X1 TOOLS 5/64 x 1-9/16 Hitch Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-HIT-1200x50)
- HILLMAN Lb 2.5" 8D Deck Nail (461333)
- HILLMAN Lb 3.5X16Galv Deck Nail (461348)
- HILLMAN 5Lb 2.5" 8D Deck Nail (461345)
- HILLMAN Lb 3.5" 16D Casing Nail (461303)
- HILLMAN Lb 2.5" 8D Casing Nail (461302)
- ORGILL BULK NAILS NAIL DECK HDG SPIRAL 6D 50LB (00010132)
- Hillman Deck Nails