Shop All Deck Nails
Hillman
Lb 3.5" 16D Casing Nail
Mfr # 461303
Zoro # G607056964
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Size 16D
- Gauge 10GA
- Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461303
- Zoro # G607056964
- UPC # 38902057129
- Country of Origin China
- Category Deck Nails
Dimensions
Size | 16D |
Length | 3-1/2" |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 10GA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, #9 x 2 in, Climatek, Flat Head, Torx Drive, 690 PK (GRK01099)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Black Oxide Steel, 10 PK (U17242.025.0075)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 50 PK (M01010.120.0016)
- ZORO SELECT Binding Barrel, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK (5MA79)
- HILLMAN Lb 3.5" 16D Deck Nail (461336)
- HILLMAN Lb 3.5X16Galv Deck Nail (461348)
- HILLMAN 5Lb 2.5" 8D Deck Nail (461345)
- HILLMAN Lb 2.5" 8D Deck Nail (461333)
- HILLMAN Lb 2.5" 8D Casing Nail (461302)
- PROSOURCE Nail Deck Hdg Spiral 20D 50Lb (00010202)
- TINKERTOOLS 3.5 in. 16D Deck Hot-Dipped Galvanized Steel Flat Head Nail, Gray - 50 lbs (TI3307418)
- Hillman Deck Nails