Shop All Sinker Nails
Hillman
Lb 3.25"16D Sinker Nail
Mfr # 461424
Zoro # G006709379
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Vinyl Coated
- Size 16D
- Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461424
- Zoro # G006709379
- UPC # 38902055903
- Country of Origin Thailand
- Category Sinker Nails
Dimensions
Size | 16D |
Length | 3-1/4" |
Details
Item | Sinker Nail |
Material | Steel |
Finish | Vinyl Coated |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 25 PK (69867)
- ZORO SELECT Jam Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 25/64 in Ht, 5 PK (U11352.062.0001)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1-1/2 in L, 25 PK (U04132.037.0150)
- ZORO SELECT #6-32 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.013.0100)
- HILLMAN Lb 1.5" Joist Hang Nail (461485)
- HILLMAN Lb 2-3/8"8D Sinker Nail (461414)
- HILLMAN 5Lb2-3/8"8D Sinker Nail (461415)
- HILLMAN 5Lb 3-1/8"12D Sink Nail (461421)
- HILLMAN Hillman Fasteners 461427 50 lbs. 3.25 in. 16D Vinyl Coated Sinker Nail (195624)
- ZORO SELECT Sinker Nail, 8d x2-3/8 In L, PK4260 (4NEV2)
- ZORO SELECT Sinker Nail, 6d x 1-7/8 In L, PK275 (4NET8)
- Hillman Sinker Nails