Shop All Deck Nails
Hillman
Lb 3"10D Spir Deck Nail
Mfr # 461347
Zoro # G106711524
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Hot Dipped Galvanized
- Size 10D
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461347
- Zoro # G106711524
- UPC # 38902056580
- Country of Origin China
- Category Deck Nails
Dimensions
Size | 10D |
Length | 3" |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 147 PK (09289)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 9/16 in L, Aluminum Body, 50 PK (TAC1618.1-50)
- ZORO SELECT #4-40 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0062)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 19/32 in L, Aluminum Body, 100 PK (AD86BS203)
- HILLMAN Lb 3.5X16Galv Deck Nail (461348)
- HILLMAN Lb 3.5" 16D Deck Nail (461336)
- HILLMAN Lb 2.5" 8D Casing Nail (461302)
- HILLMAN Lb 2.5" 8D Deck Nail (461333)
- HILLMAN Lb 3.5" 16D Casing Nail (461303)
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK88 (4NEX4)
- PRO-FIT Nail Deck Hdg Spiral 2-1/2In (0010159)
- Hillman Deck Nails