Shop All Deck Nails
Hillman
Lb 3" 10D Casing Nail
Mfr # 461483
Zoro # G707056963
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Size 10D
- Gauge 10.5GA
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461483
- Zoro # G707056963
- UPC # 38902062307
- Country of Origin China
- Category Deck Nails
Dimensions
Size | 10D |
Length | 3" |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 10.5GA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.062.3600)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07000.075.0400)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51060.030.0010)
- ECLIPSE TOOLS Small Draw Stud, 3/8", 24 x 3/4", 16, 3/8"-24 Thread to 3/4"-16 Thread, 4.5 (902-482-SDS)
- HILLMAN Lb 3.5X16Galv Deck Nail (461348)
- HILLMAN Lb 2.5" 8D Deck Nail (461333)
- HILLMAN Lb 3.5" 16D Casing Nail (461303)
- HILLMAN Lb 3.5" 16D Deck Nail (461336)
- HILLMAN Lb 2.5" 8D Casing Nail (461302)
- GRIP-RITE 10D 3 in. Deck Hot-Dipped Galvanized Steel Nail Flat Head 5 lb (10HGRSPD5)
- PRO-FIT Deck Nail Hdg2-1/2"8D 1# (0165158)
- Hillman Deck Nails