Shop All Box Nails
Hillman
Lb 3" 10D Brt Box Nail
Mfr # 461499
Zoro # G506710134
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Bright
- Size 10D
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 10D |
Length | 3" |
Details
Material | Steel |
Finish | Bright |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-5.00TWK)
- TOTALTURF 461399 3 in. 16D Bright Duplex Nail (TO2671466)
- SABERDRIVE Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, Torx Drive, 179 PK (52515)
- HERITAGE INDUSTRIAL Cotter Pin 3/8 x 3 SS300 PL (CPS-375-3000)
- HILLMAN Hillman Fasteners 461790 6 oz. Copper Slating Nails (196416)
- HILLMAN Lb 2" 6D Galv Box Nail (461316)
- HILLMAN Nail Box Polished 4D 1-1/2In (532590)
- HILLMAN Lb 4" 20D Galv Box Nail (461484)
- HILLMAN Lb 3"10D Galv Box Nail (461322)
- HILLMAN Hillman Fasteners 461551 4 in. 20D Galvanized Box Nail (195725)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK84 (4NEV8)
- Hillman Box Nails