Shop All Masonry Nails
Hillman
Lb 2X9 Brt Cut Mas Nail
Mfr # 461500
Zoro # G406715369
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Tempered
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461500
- Zoro # G406715369
- UPC # 38902062581
- Country of Origin China
- Category Masonry Nails
Dimensions
Length | 9" |
Details
Material | Steel |
Finish | Tempered |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER PAMFast No. 8 X 1-3/4 in. L Star Yellow Zinc Collated Subfloor Screws 1000 pk (SD-28-FDYZ8134)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0075 In, 10 In (44240)
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51140.025.0062)
- HERITAGE Detent Pin, 3/16" x 1-1/2", SS 316, Plain (DTPS6-0187-1500)
- HILLMAN Lb 8X2.5" Cut Mas Nail (461406)
- HILLMAN Lb 9X2 Flt Mas Nail (461402)
- HILLMAN Hillman Fasteners 461800 1 in. Fluted Shank Masonry Nail - Pack Of 5 (832032)
- HILLMAN Hillman Fasteners 461801 1.5 in. Fluted Shank Masonry Nail - Pack Of 5 (832046)
- HILLMAN Hillman 42066 3 in. Concrete Screw Nails - pack of 5 (5611637)
- HILLMAN Lb 9X2.5" Flt Mas Nail (461403)
- MIDWEST FASTENER 1" Hardened Nails 30PK (69741)
- Hillman Masonry Nails