Shop All Finishing Nails
Hillman
Lb 2.5" 8D Finish Nail
Mfr # 461306
Zoro # G606674350
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot-Dipped Galvanized
- Size 8D
- Length 2-1/2"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461306
- Zoro # G606674350
- UPC # 38902057150
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 8D |
Length | 2-1/2" |
Details
Material | Steel |
Finish | Hot-Dipped Galvanized |
Color | Silver |
Head Type | Brad |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Std, 1/16x1/4 L, PK100 (U39080.006.0025)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2-1/2 in Length, 50 PK (384319-50)
- MIDWEST FASTENER 1/2"-13 x 8" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05530)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16978)
- HILLMAN Hillman Fasteners 461687 4D x 1.5 in. Polished Nickel Finish Nails (196371)
- HILLMAN Lb 1.5X4Brt Finish Nail (461370)
- HILLMAN 80PK 158 RS Dry Nail (461799)
- HILLMAN Nail Upholstery Black (122684)
- HILLMAN Lb 1-1/4X3D Finish Nail (461369)
- HILLMAN Lb 6X2 Brt Trim Nail (461378)
- ZORO SELECT Finishing Nail, Galv, 6d, PK272 (4NFE2)
- Hillman Finishing Nails