Shop All Deck Nails
Hillman
Lb 2.5" 8D Deck Nail
Mfr # 461344
Zoro # G406711521
original price:
$8.59
14% off
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Hot Dipped Galvanized
- Size 8D
- Length 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 461344
- Zoro # G406711521
- UPC # 38902056276
- Country of Origin China
- Category Deck Nails
Dimensions
Size | 8D |
Length | 2.5" |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size 3/8 in Nylon, Natural Finish, 40 PK (24SW0375B)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0253-ALBLK)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI-1001000-100P)
- STANLEY 18 Ga. X 5/8 in. L Steel Brad Nails 1000 pk (SWKBN625S)
- HILLMAN 5Lb 2.5" 8D Deck Nail (461345)
- HILLMAN Lb 3.5" 16D Deck Nail (461336)
- HILLMAN Lb 3.5X16Galv Deck Nail (461348)
- HILLMAN Lb 2.5" 8D Deck Nail (461333)
- HILLMAN Lb 3.5" 16D Casing Nail (461303)
- HILLMAN Lb 2.5" 8D Casing Nail (461302)
- Hillman Deck Nails