Shop All Common Nails
Hillman
LB 2 in. HG Roof Nail
Mfr # 461508
Zoro # G610538402
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461508
- Zoro # G610538402
- UPC # 38902062697
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2 in |
Details
Item | Common Nail |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 10 PK (63087)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK (337516100)
- ZORO SELECT Dowel Pin, Plain, 2.5mm Dia. x 6mmL., PK100 (M39080.025.0006)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 10 PK (50571)
- HILLMAN Common Nail, 1-5/8 in L, Oak Finish (461518)
- HILLMAN Common Nail, 3/8 in L, 10D, Steel, Bright Finish (461494)
- HILLMAN Common Nail, 0.9 in L, Steel, Zinc Plated Finish (5061635)
- HILLMAN Common Nail, 3/4 in L, Steel, Bright Finish, 18 ga, 6 PK (122548)
- HILLMAN Common Nail, Steel, Zinc Plated Finish (532395)
- HILLMAN Common Nail, 1-5/8 in L, Steel, 5 PK (41801)
- MAZE NAILS Common Nail, 2 in L, 6D, Stainless Steel (593491)
- Hillman Common Nails