Shop All Underlayment Nails
Hillman
Lb 2" 6D Brt Under Nail
Mfr # 461383
Zoro # G406712177
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Bright
- Shank Type Ring
- Gauge 12.5
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461383
- Zoro # G406712177
- UPC # 38902057327
- Country of Origin China
- Category Underlayment Nails
Dimensions
Length | 2" |
Details
Item | Underlayment Nail |
Material | Steel |
Finish | Bright |
Head Type | Flat |
Shank Type | Ring |
Gauge | 12.5 |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91300)
- PRECISION BRAND Arbor Shim, Stl, 0.0250x1 ID, PK10 (24214)
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (SCIA-120200-025P)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3591-3CN380)
- PRO-FIT UNDERLAY NAIL 1-1/4"" 1# (0084078)
- GRIP-RITE 4D 1-1/2 in. Underlayment Bright Steel Nail Flat Head 1 lb (112ATUL1)
- ZORO SELECT Underlayment Nail, 13/64 In, PK536 (4NEZ7)
- ZORO SELECT Underlayment Nail, 1/4 In., PK252 (106110178)
- PRO-FIT Nail Duplex Brt Dbl Hd 16D 1Lb (77198)
- PRO-FIT UNDERLAY NAIL 1-7/8"" 5# (0084125)
- LIQUID NAILS LIQUID NAILS - .75OZ (54476)
- Hillman Underlayment Nails