Shop All Finishing Nails
Hillman
Lb 16D 3.5"Brt Fin Nail
Mfr # 461376
Zoro # G506717928
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Size 16D
- Length 3-1/2"
- Head Type Cupped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461376
- Zoro # G506717928
- UPC # 38902056351
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 16D |
Length | 3-1/2" |
Details
Material | Steel |
Finish | Bright |
Head Type | Cupped |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54492)
- HHIP Vertex M8 X 1.25 22mm Long Coupling Nut (3903-1312)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 12 PK (38723)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx2" L, PK100 (U39350.006.0200)
- HILLMAN Brad Wire Brt 1 X 18 (122511)
- HILLMAN Hillman Fasteners 461687 4D x 1.5 in. Polished Nickel Finish Nails (196371)
- HILLMAN Lb 10D Brt Finish Nail (461375)
- HILLMAN Brad Wire Galv 3/4 X 18 (122520)
- HILLMAN 80PK 158 RS Dry Nail (461799)
- HILLMAN Lb 1.5" 4D Finish Nail (461304)
- AIR LOCKER 15 Gauge Angled Finish Nails - 2-1/2" (2500 / Pack) (DA15250)
- Hillman Finishing Nails