Shop All Masonry Nails
Hillman
Lb 1.5X9 Brt Mas Nail
Mfr # 461405
Zoro # G206715378
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Bright
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461405
- Zoro # G206715378
- UPC # 38902055637
- Country of Origin China
- Category Masonry Nails
Dimensions
Length | 9" |
Details
Material | Steel |
Finish | Bright |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-9/16" L, PK50 (WWG-BPS-217)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-1/4" L, Carbon Steel Zinc Plated, 50 PK (1788000)
- ZORO SELECT Sheet Metal Screw, #7 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.015.0075)
- ZORO SELECT #10-32 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 5 PK (MPB3571)
- HILLMAN Hillman Fasteners 461801 1.5 in. Fluted Shank Masonry Nail - Pack Of 5 (832046)
- HILLMAN Lb 9X1.5 Flute Mas Nail (461401)
- HILLMAN Hillman Fasteners 461800 1 in. Fluted Shank Masonry Nail - Pack Of 5 (832032)
- HILLMAN Lb 8X2.5" Cut Mas Nail (461406)
- ZORO SELECT Masonry Nail, Fluted, 2 1/2 In L, PK76 (4NFA6)
- MAZE NAILS Maze 1 in. Masonry Heat Treated Carbon Steel Nail Flat Head 1 lb (H53S112)
- SITEPRO 1" (25.4mm) Hi-Magnetic Masonry Nail (20-752)
- Hillman Masonry Nails