Shop All Finishing Nails
Hillman
Lb 1.5X4Brt Finish Nail
Mfr # 461370
Zoro # G606674244
original price:
$7.69
9% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Size 4D
- Length 1-1/2"
- Head Type Cupped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461370
- Zoro # G606674244
- UPC # 38902057310
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 4D |
Length | 1-1/2" |
Details
Material | Steel |
Finish | Bright |
Head Type | Cupped |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 25 PK (M24660.080.0035)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 5 PK (63003)
- ZORO SELECT Push-In Rivet, Dome Head, 7.5 mm Dia., 10 mm L, Nylon Body, 15 PK (9945PK)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 5 (U39002.409.0500)
- HILLMAN Lb 16D 3.5"Brt Fin Nail (461376)
- HILLMAN Hillman 42078 6 oz Soffit & Trim Nails Gray - 1.25 in. - pack of 5 (5365622)
- HILLMAN Nail Upholstery Black (122684)
- HILLMAN Hillman Fasteners 461687 4D x 1.5 in. Polished Nickel Finish Nails (196371)
- HILLMAN Hillman Fasteners 461370 1.5 x 4 in. Bright Finish Nails (196630)
- HILLMAN Lb 1-1/4X3D Finish Nail (461369)
- M-D Screw Nail Brass 1-1/4In Pk12 (21485)
- Hillman Finishing Nails