Shop All Box Nails
Hillman
Lb 1.5X4 Galv Box Nail
Mfr # 461314
Zoro # G806710148
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Size 4D
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 4D |
Length | 1-1/2" |
Details
Material | Steel |
Finish | Galvanized |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 7/8 in Hex Hex Machine Screw, Plain Stainless Steel, 100 PK (1PRZ6)
- VELVAC Clevis Pin 5/8" X 1-19/32" Long (019073)
- ZORO SELECT 1/4"-20 x 7/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0087)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Steel Body, 1000 PK (SD46BS)
- HILLMAN Lb 2.5"8D Galv Box Nail (461319)
- HILLMAN 5Lb 3.5"16D Box Nail (461327)
- HILLMAN Lb 2" 6D Galv Box Nail (461316)
- HILLMAN Lb 4" 20D Galv Box Nail (461484)
- HILLMAN Lb 3"10D Galv Box Nail (461322)
- HILLMAN Lb 1.5" 4D Brt Box Nail (461385)
- ZORO SELECT Box Nail, Galv, Flat, 16d, PK355 (4NEW6)
- Hillman Box Nails