Shop All Finishing Nails
Hillman
Lb 1.5" 4D Finish Nail
Mfr # 461304
Zoro # G606674336
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot-Dipped Galvanized
- Size 4D
- Length 1-1/2"
- Head Type Brad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461304
- Zoro # G606674336
- UPC # 38902057136
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 4D |
Length | 1-1/2" |
Details
Material | Steel |
Finish | Hot-Dipped Galvanized |
Head Type | Brad |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (60058)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (00666)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, 316 Stainless Steel, Not Graded, Plain, 1-7/32 in Ht, 5 PK (U55081.125.0001)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00730)
- HILLMAN Oz 7/8" Mtl Trim Nail (122534)
- HILLMAN Brad Wire Brt 1 X 18 (122511)
- HILLMAN Brad Wire Galv 1-1/2 X 16 (122524)
- HILLMAN Hillman Fasteners 461311 6D x 2 in. Stainless Steel Finish Nails (196936)
- HILLMAN 2Oz 3/4X17 Wire Brad (122505)
- HILLMAN 3/4 X 18 ZINC WIRE BRAD FAS-PAK (532377)
- GRIP-RITE 4D 1-1/2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (4HGF1)
- Hillman Finishing Nails