Shop All Box Nails
Hillman
Lb 1.5" 4D Brt Box Nail
Mfr # 461385
Zoro # G006710191
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Bright
- Size 4D
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 4D |
Length | 1-1/2" |
Details
Material | Steel |
Finish | Bright |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 10 PK (HF18140350-010P2)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF081603GR)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 316 Stainless Steel Plain Finish, 10 PK (WAS50538)
- MIDWEST FASTENER 5/16" x 4" Zinc Plated Steel Cotter Pins 3PK (930308)
- HILLMAN Lb 2.5" 8D Brt Box Nail (461388)
- HILLMAN 5Lb 3.5"16D Box Nail (461327)
- HILLMAN Lb 3"10D Galv Box Nail (461322)
- HILLMAN Lb 2.5"8D Galv Box Nail (461319)
- HILLMAN Nail Box Polished 4D 1-1/2In (532590)
- HILLMAN Lb3.5"16D Galv Box Nail (461326)
- GRIP-RITE 10D 3 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (10HGBX1)
- Hillman Box Nails