Shop All Deck Nails
Hillman
Lb 12D Spiral Deck Nail
Mfr # 461592
Zoro # G606711543
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Size 12D
- Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461592
- Zoro # G606711543
- UPC # 8236487251
- Country of Origin China
- Category Deck Nails
Dimensions
Size | 12D |
Length | 3-1/4" |
Details
Material | Steel |
Finish | Galvanized |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Serrated Lock Nut, 1/4"-20, Steel, Zinc Plated, 0.14 in Ht, 100 PK (369298-PR-100)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Black Oxide, 7/64 in Ht, 150 PK (20FKF-616)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 8 PK (67557)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.484 in L, Aluminum, 50 PK (U69315.013.0130)
- HILLMAN Lb 2.5" 8D Deck Nail (461333)
- HILLMAN Lb 3.5" 16D Deck Nail (461336)
- HILLMAN Lb 2.5" 8D Casing Nail (461302)
- HILLMAN Lb 3.5X16Galv Deck Nail (461348)
- HILLMAN Lb 3.5" 16D Casing Nail (461303)
- ZORO SELECT Deck Nail, Flat, Galv, 6d, PK800 (4NEX5)
- PRO-FIT Nail Deck Hdg Spiral 2-1/2In (0010159)
- Hillman Deck Nails