Shop All Box Nails
Hillman
Lb 1.25"3Dgalv Box Nail
Mfr # 461550
Zoro # G406710197
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Size 3D
- Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3D |
Length | 1-1/4" |
Details
Material | Steel |
Finish | Galvanized |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 50 PK (U51060.031.0150)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 50 mm Bore Dia. (DHO-50SA)
- AIR LOCKER Staples, 22 ga, Standard Crown, 3/8 in Leg L, Steel, 10000 PK (7110)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 7" L, 18-8 Stainless Steel Plain, 25 PK (WW-1270)
- HILLMAN 5Lb 2.5"8Dgalv Box Nail (461320)
- HILLMAN Lb 2.5"8D Galv Box Nail (461319)
- HILLMAN Nail Box Polished 4D 1-1/2In (532590)
- HILLMAN Hillman Fasteners 461790 6 oz. Copper Slating Nails (196416)
- HILLMAN Hillman Fasteners 461551 4 in. 20D Galvanized Box Nail (195725)
- HILLMAN Lb 2" 6D Galv Box Nail (461316)
- HILLMAN Lb3.5"16D Galv Box Nail (461326)
- Hillman Box Nails