Shop All Self-Drilling Screws
Hillman
Lb 10X1.5Wht Roof Screw
Mfr # 117914
Zoro # G906871084
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Material Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 117914
- Zoro # G906871084
- UPC # 38902185822
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Powder Coated |
Materials for Use With | Wood, Metal |
Item | Self-Drilling Screw |
Interior/Exterior | Exterior |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.056.7200)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.100.3600)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07349)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Black Steel Flat Head Phillips Drive, 10 PK (79466)
- HILLMAN Self-Drilling Screw, #8 x 3/4 in (5320890)
- HILLMAN Roofing Screw, #10 Thread, 3 in L, Self-Piercing Point, 50 PK (560911)
- HILLMAN Self-Drilling Screw, #12-24 x 2.5 in, Silver Ceramic Flat Head Phillips Drive (196542)
- HILLMAN 47288 1.62 in. No. 8 Zinc Truss Head Self-Drilling Point Lath Screw (196179)
- HILLMAN Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Truss Head (196178)
- HILLMAN Self-Drilling Screw, #7 x 1/2 in, White Steel Hex Head Slotted Drive (47711)
- ITW Self Drill Screw, #12 x 1 1/4 in, Climaseal Coat Steel Flange Hex Head External Hex Drive, 250 PK (1670000)
- Hillman Self-Drilling Screws