Shop All Finishing Nails
Hillman
Lb 10D Brt Finish Nail
Mfr # 461375
Zoro # G506674337
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Size 10D
- Length 3"
- Head Type Cupped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461375
- Zoro # G506674337
- UPC # 38902056344
- Country of Origin Thailand
- Category Finishing Nails
Dimensions
Size | 10D |
Length | 3" |
Details
Material | Steel |
Finish | Bright |
Head Type | Cupped |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0300)
- ZORO SELECT Standard Crown Cap Nut, #6-32, Steel, Nickel Plated, 11/32 in H, 100 PK (DNI0-6P5-100BX)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Black Steel Oval Head Phillips Drive, 25 PK (72208)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 10 PK (U51010.050.0200)
- HILLMAN 18 Ga. X 3/4 in. L Brass Brad Nails 1 pk 2 oz, 6PK (123743)
- HILLMAN 5/8 X 18 ZINC WIRE BRAD FAS-PAK (532374)
- HILLMAN Nail Trim Zinc Pltd 1-1/4 In (122536)
- HILLMAN Lb 1-1/4X3D Finish Nail (461369)
- HILLMAN 80PK 158 RS Dry Nail (461799)
- HILLMAN #10-5/8 BLUED CUT TACK FAS-PAK (532362)
- AIR LOCKER 15 Gauge Angled Finish Nails - 2-1/2" (2500 / Pack) (DA15250)
- Hillman Finishing Nails