Shop All Sinker Nails
Hillman
Lb 1-7/8"6D Sinker Nail
Mfr # 461412
Zoro # G906709370
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Vinyl Coated
- Size 6D
- Length 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461412
- Zoro # G906709370
- UPC # 38902056757
- Country of Origin Thailand
- Category Sinker Nails
Dimensions
Size | 6D |
Length | 1-7/8" |
Details
Item | Sinker Nail |
Material | Steel |
Finish | Vinyl Coated |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel 25 PK (50383)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08168)
- ZORO SELECT M8-1.25 x 30 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51320.080.0030)
- ZORO SELECT M4-0.70 x 35 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.040.0035)
- HILLMAN Lb 1.5" Joist Hang Nail (461485)
- HILLMAN 5Lb 3-1/8"12D Sink Nail (461421)
- HILLMAN 5Lb2-3/8"8D Sinker Nail (461415)
- HILLMAN Hillman Fasteners 461427 50 lbs. 3.25 in. 16D Vinyl Coated Sinker Nail (195624)
- HILLMAN Lb 2-3/8"8D Sinker Nail (461414)
- GRIP-RITE 8D 2-3/8 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (8CTDSKR1)
- GRIP-RITE NAIL SNK VN 6DX1.875"" 5# (6CTDSKR5)
- Hillman Sinker Nails