Shop All Drywall Nails
Hillman
Lb 1-3/8" Ring Dry Nail
Mfr # 461258
Zoro # G006713253
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Length 1-3/8"
- Finish Bright
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461258
- Zoro # G006713253
- UPC # 38902056085
- Country of Origin China
- Category Drywall Nails
Dimensions
Length | 1-3/8" |
Details
Item | Drywall Nail |
Material | Steel |
Finish | Bright |
Head Type | Flat |
Shank Type | Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK3)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 3/8" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK (09340-PWR)
- DAGGERZ Deck Screw, #8 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (ACQDLFLPH08200TAN)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 39/64 in Ht, 25 PK (U11095.043.0001)
- HILLMAN Lb 1-5/8" Ring Dry Nail (461262)
- HILLMAN Lb 1-1/4 Brt Dry Nail (461472)
- HILLMAN Lb 1-1/2" Ring Dry Nail (461260)
- GRIP-RITE 1-3/8 in. Drywall Blued Steel Nail Flat Head 1 lb (138BLDW1)
- PROSOURCE Nail Panel Brown 1-5/8In 1Lb (NTP-161-PS)
- ZORO SELECT Drywall Nail, Cupped, 1 3/8 L, PK372 (4NEZ3)
- PRO-FIT Drywall Nail Brt1-5/8"1# (0061108)
- Hillman Drywall Nails