Shop All Drywall Nails
Hillman
Lb 1-3/8" C Dry Nail
Mfr # 461270
Zoro # G706713249
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1-3/8"
- Finish Phosphate-Coated
- Head Type Cupped
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461270
- Zoro # G706713249
- UPC # 38902056412
- Country of Origin China
- Category Drywall Nails
Dimensions
Length | 1-3/8" |
Details
Item | Drywall Nail |
Material | Steel |
Finish | Phosphate-Coated |
Head Type | Cupped |
Shank Type | Smooth |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 Dia x 3 In L (WWG-CLPSBPS-069)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 4 PK (1535)
- PASLODE Common Nail, 1 in L, 30D (176263)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Brown (W-15-HRL-BN)
- HILLMAN Lb 1-1/4 Brt Dry Nail (461472)
- HILLMAN Lb 1-1/2" Ring Dry Nail (461260)
- HILLMAN Lb 1-5/8" Ring Dry Nail (461262)
- PROSOURCE Nail Panel Brown 1In 1Lb (NTP-160-PS)
- PROSOURCE Nail Panel 1-5/8In Black 6Oz (NTP-083-PS)
- GRIP-RITE 1-5/8 in. Drywall Vinyl Steel Nail Flat Head 5 lb (158VCDW5)
- PROSOURCE Nail Panel 1Inch Black 6Oz Pk (NTP-074-PS)
- Hillman Drywall Nails