Shop All Finishing Nails
Hillman
Lb 1-1/4X3D Finish Nail
Mfr # 461369
Zoro # G906674401
original price:
$7.65
8% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Size 3D
- Length 1-1/4"
- Head Type Cupped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461369
- Zoro # G906674401
- UPC # 38902057303
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 3D |
Length | 1-1/4" |
Details
Material | Steel |
Finish | Bright |
Head Type | Cupped |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Steel Black Oxide Finish, 15 PK (5MXA8)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37420.050.0001)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-4-PK5)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 2 1/2 in Usbl L, 3 in L (U39684.025.0250)
- HILLMAN Nail Upholstery Black (122684)
- HILLMAN Nail Upholstery Brass H-Head (122691)
- HILLMAN Nail Trim Zinc Pltd 1-1/4 In (122536)
- HILLMAN Nail Upholstery Bronze (122686)
- HILLMAN Nail Trim Brass Pltd 1-1/4 In (122537)
- HILLMAN Brad Wire Brt 5/8 X 18 (122502)
- PRO-FIT Finish Nail Hdg 2" 6D 1# (0059138)
- Hillman Finishing Nails