Shop All Lag Screws
Hillman
Lag Screw, 5/16 in, 3-1/2 in, Steel, 50 PK
Mfr # 48896
Zoro # G209204404
product price: $1.29
/pk 50, $0.03/ea
Sold in multiples of 50 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size 5/16 in
- Material Steel
- Thread Style Coarse
- Head Type Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48896
- Zoro # G209204404
- UPC # 38902289346
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 3-1/2 in |
Details
Material | Steel |
Thread Style | Coarse |
Item | Lag Screw |
Head Type | Star |
Description
Construction Screws are perfect for your next outdoor project. Common applications include decks stairs and play sets. These products have features that are both impressive and unique. The star drive virtually eliminates cam-out for a smooth effortless drive every time. Chances for splitting wood are greatly reduced by the patented cross-cut threads and the wood biting cut point. These two features combine to prevent wood splitting by grinding wood and removing fibers from the hole. Use with treated lumber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Collated Brad Nail, 1-1/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (PBN18125)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 10 PK (U51000.037.0500)
- ITW BEE LEITZKE Zinc Plated Finish Steel Standard Hex Nylon Insert Hex Lock Nut Assortment, 150 pcs. (WWG-DISP-LNUT150C-1)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, Orange (176067)
- HILLMAN Lag Screw, 5/16 in, 4 in, Steel, 50 PK (48897)
- HILLMAN 230143 0.50 x 6 in. Zinc- Hex Head Lag Bolt, 25PK (800253)
- HILLMAN 812071 Hex Head Lag Bolt, 50PK (267468)
- HILLMAN Lag Screw, 3/8 in, 6 in, Steel, Galvanized Hex (812080)
- HILLMAN 1/2 In. x 4-1/2 In. Galvanized Hex Lag Screw, 25PK (812099)
- HILLMAN Lag Screw, 3/8 in, 4-1/2 in, Hex (230098)
- HILLMAN 812033 0.31 x 1.5 in. Galvanized Steel Hex Head Lag Bolt, 100PK (787013)
- Hillman Lag Screws