Shop All Lag Screws
Hillman
Lag Screw, 5/16 in, 3-1/2 in, Hex
Mfr # 812045
Zoro # G506886099
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size 5/16 in
- Fastener Length 3-1/2 in
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 812045
- Zoro # G506886099
- UPC # 8236133042
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Item | Lag Screw |
Head Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.5 in L, Aluminum Body, 50 PK (30A0824-EA-50)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain (801420-20-PK100)
- MIDWEST FASTENER Coupling Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd (76244)
- HERITAGE Snap Pin, Rd 2Wire, 1/4"x 1-3/8" SS PV (SNAPS-250-1375R)
- HILLMAN 0832062 0.37 x 2 in. Stainless Steel Lag Screws (59607)
- HILLMAN 812071 Hex Head Lag Bolt, 50PK (267468)
- HILLMAN 230065 0.31 x 4.5 in. Zinc Hex Head Lag Bolt, 50PK (801574)
- HILLMAN Lag Screw, 1/2 in, 5 in, Steel, Galvanized Hex Hex Drive (265306)
- HILLMAN Hillman Fasteners 230021 100 Pack; 0.25 x 3 in. Zinc; Hex Head Lag Bolt. (797814)
- HILLMAN 230057 100 Pack- 0.31 x 3 in. Zinc- Hex Head Lag Bolt (801495)
- MIDWEST FASTENER Lag Screw, 1/4 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 15 PK (34987)
- Hillman Lag Screws