Shop All Lag Screws
Hillman
Lag Screw, 5/16 in, 2-1/2 in, Hex
Mfr # 812039
Zoro # G706886103
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size 5/16 in
- Fastener Length 2-1/2 in
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 812039
- Zoro # G706886103
- UPC # 8236133028
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Item | Lag Screw |
Head Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 1/4"-20, 5/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-375-G100)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK100 (WWG-CPP-011)
- KIPP Thumb Screw, M6 Thread Size, Bright Steel, 9 mm Head Ht, 25 mm Lg (K1163.06X25)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03003)
- HILLMAN 832038 0.312 x 2.25 in. Stainless Steel Lag Bolt (5018080)
- HILLMAN 230101 Hex Head Lag Bolt, 50PK (799996)
- HILLMAN 812071 Hex Head Lag Bolt, 50PK (267468)
- HILLMAN 230143 0.50 x 6 in. Zinc- Hex Head Lag Bolt, 25PK (800253)
- HILLMAN HEX LAG SCRW5/16X1.25 BX (230042)
- HILLMAN Hillman Fasteners 230021 100 Pack; 0.25 x 3 in. Zinc; Hex Head Lag Bolt. (797814)
- ZORO SELECT Lag Screw, 1/2 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0350)
- Hillman Lag Screws