Shop All Lag Screws
Hillman
Lag Screw, 3/8 in, 6 in, Steel, Galvanized Hex
Mfr # 812080
Zoro # G706886059
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Galvanized
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 812080
- Zoro # G706886059
- UPC # 8236133202
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Item | Lag Screw |
Head Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Hot Dipped Galvanized Finish, 25 PK (U38157.056.0001)
- FIBERGRATE Flange Nut, 3/4"-10, Isoplast, Not Graded, Plain, 3/4 in Hex Wd (874370)
- HILLMAN 230065 0.31 x 4.5 in. Zinc Hex Head Lag Bolt, 50PK (801574)
- ITW BEE LEITZKE Socket Head Cap Screw Assortment, Alloy Steel, Black Oxide Finish (WWG-DISP-CAP106)
- HILLMAN Lag Screw, 1/2 in, 3 in, Steel, Galvanized Hex (812092)
- HILLMAN Hillman Fasteners 230021 100 Pack; 0.25 x 3 in. Zinc; Hex Head Lag Bolt. (797814)
- HILLMAN 230063 0.31 x 4 in. Hex Head Lag Bolt, Zinc, 50PK (801545)
- HILLMAN 832038 0.312 x 2.25 in. Stainless Steel Lag Bolt (5018080)
- HILLMAN Lag Screw, 5/16 in, 3-1/2 in, Steel, 50 PK (48896)
- HILLMAN Lag Screw, 25 PK (48899)
- FASTENMASTER Lag Screw, 5 in, Hex Drive, 50 PK (FMLL005-50)
- Hillman Lag Screws