Shop All Lag Screws
Hillman
Lag Screw, 3/8 in, 5 in, Steel, Galvanized Hex Hex Drive
Mfr # 267625
Zoro # G104044082
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Fastener Length 5 in
- Material Steel
- Finish Galvanized
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 267625
- Zoro # G104044082
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Galvanized |
Item | Lag Screw |
Head Style | Hex |
Description
Features
- 50 Pack.
- Size - 3/8 x 5 in.
- Galvanized Steel, Hex Head Lag Bolt.
- Dimension - 0.4 x 0.4 x 6.3 in.
- Item Weight - 6.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (N04100.031.0125)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, White Steel Flat Head Phillips Drive, 40 PK (36244)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (2DV82)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, White (186762)
- HILLMAN Lag Screw, 1/2 in, 5 in, Steel, Galvanized Hex Hex Drive (265306)
- HILLMAN Lag Screw, 1/4 in, 1-1/2 in, Hex (812006)
- HILLMAN Lag Screw, 3/8 in, 4-1/2 in, Hex (230098)
- HILLMAN 230057 100 Pack- 0.31 x 3 in. Zinc- Hex Head Lag Bolt (801495)
- HILLMAN 230143 0.50 x 6 in. Zinc- Hex Head Lag Bolt, 25PK (800253)
- HILLMAN BOLT LAG 1/4X4 in. SS (0832016)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0300)
- Hillman Lag Screws